Split-Phase 1/2 hp, 7/32 hp HP, 56H Frame, 115V AC Voltage, 1,725/1,140 RPM Nameplate RPM

  • Mfr # 111953.00

  • Zoro # G909880496


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
No. of Speeds
2
Overall Length
12 5/16 in
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp, 7/32 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111953.00
Zoro #
G909880496
UPC #
691720010402
Country of Origin
United States

Dimensions

Overall Length
12 5/16 in
Length Less Shaft
10 3/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Body Diameter
6.5 in

Details

Item
Direct Drive Fan/Blower Motor
Phase
Single
No. of Speeds
2
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp, 7/32 hp
Motor Application
Blowers, Fans
Standards
CSA, UL
Max. Ambient Temp.
40 Degrees C
Frame
56H
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,725/1,140 RPM
Inverter Rated
Not Inverter Rated
Voltage Compatibility
115V AC
Motor Design
Split-Phase
Motor Thermal Protection
None
Motor Mounting Type
Cradle Base
RPM Range
1,701-1,800
NEMA Design
N
Motor Frame Material
Steel
Hz
60 Hz
Motor Service Factor
1
Ins. Class
B
Nominal Efficiency
61.7 %
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Voltage
115V AC
Full Load Amps
7.8/4.6 A
Usable @ 208V
Usable at 208V
Weight
36 lb
Duty Cycle
Continuous

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Split-Phase, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 7.8/4.6 A, 56H Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CCWSE, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.