Three-Phase Explosion Proof Motor, 3/4 hp HP, 56C Frame, 575V AC Voltage, 1,725 RPM Nameplate RPM

  • Mfr # 111216.00

  • Zoro # G411931433


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
575V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111216.00
Zoro #
G411931433
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 1/16 in
Overall Length
13 15/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Explosion Proof Motor
HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
575V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
1.5 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575 V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
75.5 %
Standards
CSA Certified, UL Listed
NEMA Design
B
Usable @ 208V
Not Usable at 208V
Motor Thermal Protection
Auto
Weight
39 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Explosion Proof Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.