Three-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 575V Voltage, 3,450 Nameplate RPM

  • Mfr # 056T34F15672

  • Zoro # G808610255


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,450
Voltage
575V
Motor Mounting Type
Universal
Full Load Amps
1.60 A
Frame
56HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F15672
Zoro #
G808610255
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
575V
Motor Mounting Type
Universal
Full Load Amps
1.60 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-3,450
Phase
Three
No. of Speeds
1
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CE, CSA, UL
Inverter Rated
Yes
Duty Cycle
Continuous
Motor Thermal Protection
None
Weight
37 lb
NEMA Design
B
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,450, Frame 56HC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.60 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 0-3,450, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.