Shop LEESON

Three-Phase General Purpose Motor, 1 HP, 145T Frame, 575V Voltage, 1,170 Nameplate RPM

  • Mfr # 121938.00
  • Zoro # G711929826

product price: 
$
962.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,170
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.52 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
121938.00
Zoro #
G711929826
UPC #
691720211915
Country of Origin
United States
Item
General Purpose Motor
HP
1
Nameplate RPM
1,170
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.52 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1170
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
575V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
82.5 %
Standards
CE, CSA Certified, UL Listed
Weight
47 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
NEMA Design
B
Motor Thermal Protection
None
Usable @ 200V
Not Usable at 200V
Nameplate Voltage @ 50 Hz
190/380V AC
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Frame Material
Steel
Frequency
60 Hz
Shaft Design
Keyed
Application
General Purpose
Insulation Class
F
Efficiency Rating
Premium Efficiency (IE3)
Nameplate RPM @ 50 Hz
1,465 RPM
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.25
Bearing Type
Ball
Full Load Current @ 60 Hz
1.52 A
Nameplate RPM @ 60 Hz
1,170 RPM
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 7/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
13 7/16 in
Length
13 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,170, Frame 145T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.52 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 1170, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.