Three-Phase General Purpose Motor, 1 HP, 56J Frame, 230/460V Voltage, 1,725 Nameplate RPM

  • Mfr # 056T17DRK70007A1

  • Zoro # G112192058


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,725
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17DRK70007A1
Zoro #
G112192058
UPC #
691720112960
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/16 in
Overall Length
12 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 7/16 in
Manufacturers Warranty Length
Not available
Bolt Circle Dia.
Not available

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1,725
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.6 A
Frame
56J
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 V
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Threaded
Nominal Efficiency
83.5 %
Standards
CE, CSA Certified, UL Listed
RPM @ 50Hz
1,425
Voltage @ 50Hz
190/380V
Usable @ 200V
No
NEMA Design
B
Duty Cycle
Continuous
Weight
38.68 lb
Motor Thermal Protection
None
Bearing Protection
Not available
Full Load Amps @ 50Hz
1.6 A
Usable @ 208V
No
Service Factor @ 50Hz
1.25
Includes
Not available
HP @ 50Hz
3/4 hp

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1,725, Frame 56J, Voltage 230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 83.5 Percent, 1725, CE, CSA Certified, UL Listed, Includes Not available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.