Three-Phase General Purpose Motor, 1 hp HP, 56C Frame, 575V AC Voltage, 1,725 RPM Nameplate RPM

  • Mfr # 056H17E15532

  • Zoro # G011934858


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,725 RPM
Voltage
575V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17E15532
Zoro #
G011934858
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 1/16 in
Overall Length
14 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
1 hp
Nameplate RPM
1,725 RPM
Voltage
575V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
1.5 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575 V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
UL Listed
Motor Thermal Protection
T-Stat
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
42 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

General Purpose Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous, Motor Mounting Type C-Face, Rigid Base, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.