Three-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1695 rpm Nameplate RPM
Mfr # 071T17FH5508
Zoro # G5652753
product price:Â $352.99
/ea
Free Shipping & Returns
Key Features
HP
1/2
Nameplate RPM
1695 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.8/0.90 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
071T17FH5508
Zoro #
G5652753
UPC #
-
Country of Origin
China
Dimensions
Length Less Shaft
210 mm
Overall Length
240 mm
Shaft Dia.
14 mm
Shaft Length
30 mm
Description
General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, 0.37 kW, Nameplate RPM 1695 rpm, Frame 71, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.8/0.90 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 74 Percent, Continuous Duty, 1601-1700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.