Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM

  • Mfr # 110446.00

  • Zoro # G207101330


product price: $364.89
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
3,450
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
1.1/0.55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110446.00
Zoro #
G207101330
UPC #
691720008928
Country of Origin
United States

Dimensions

Overall Length
9 7/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
HP
1/3
Nameplate RPM
3,450
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
1.1/0.55 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
Over 3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
208-230/460V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
NEMA 56
Nominal Efficiency
77 %
Standards
CSA, UL
Usable @ 208V
Yes
NEMA Design
B
Weight
23 lb
Removable Base
Permanently Lubricated
Duty Cycle
Continuous
Motor Thermal Protection
None

Description

General Purpose Motor, Three-Phase, Totally Enclosed Air-Over Motor Enclosure Design, 1/3 HP, Nameplate RPM 3,450, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1/0.55 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 77 Percent, Over 3,600, CSA, UL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.