Three-Phase General Purpose Motor, 1/3 HP, 56HC Frame, 208-230/460V Voltage, 1,140 Nameplate RPM

  • Mfr # 056T11D15532

  • Zoro # G108376752


product price: $474.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,140
Voltage
208-230/460V
Motor Mounting Type
Universal
Full Load Amps
1.2-1.4/0.70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11D15532
Zoro #
G108376752
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 3/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
1/3
Nameplate RPM
1,140
Voltage
208-230/460V
Motor Mounting Type
Universal
Full Load Amps
1.2-1.4/0.70 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.35
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
0-1,140
Phase
Three
No. of Speeds
1
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
74.4 %
Standards
CE, CSA, UL
Weight
29 lb
Duty Cycle
Continuous
NEMA Design
B
Motor Thermal Protection
None
Usable @ 208V
Yes
Inverter Rated
Yes
Inverter Rating
2:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,140, Frame 56HC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.2-1.4/0.70 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 74.4 Percent, 0-1,140, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.