Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 5K32GN30

  • Zoro # G7615535


product price: $268.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.3-1.4/0.70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K32GN30
Zoro #
G7615535
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 7/16 in
Overall Length
9 15/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1/4
Nameplate RPM
1,725
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.3-1.4/0.70 A
Frame
48
Motor Bearings
Ball
Motor Service Factor
1.35
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Flat
Nominal Efficiency
64 %
Standards
CSA Certified, UL Listed
Inverter Rated
No
Motor Thermal Protection
None
Capacitor Required
No
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
B
Usable @ 208V
Yes
Weight
14 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,725, Frame 48, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.3-1.4/0.70 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 64 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.