Three-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1750 rpm Nameplate RPM

  • Mfr # 145TTDR16062

  • Zoro # G5695401


product price: $572.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1750 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR16062
Zoro #
G5695401
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1750 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.4 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Weight
48 lb
Usable @ 200V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1750 rpm, Frame 145T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.