Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V Voltage, 1,745 Nameplate RPM

  • Mfr # 121071.00

  • Zoro # G311929394


product price: $880.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,745
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
3.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121071.00
Zoro #
G311929394
UPC #
691720016688
Country of Origin
United States

Dimensions

Length Less Shaft
11 7/16 in
Overall Length
13 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
Not available
Bolt Circle Dia.
Not available

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1,745
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
3.0 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1745
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 V
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
Bearing Protection
Not available
Motor Thermal Protection
T-Stat
Service Factor @ 50Hz
1.25
Voltage @ 50Hz
190/380V
Usable @ 208V
Yes
Full Load Amps @ 50Hz
3.0 A
Duty Cycle
Continuous
Includes
Not available
Usable @ 200V
No
NEMA Design
B
RPM @ 50Hz
1,440 RPM
HP @ 50Hz
1 1/2 hp
Weight
44 lb

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,745, Frame 145TC, Voltage 230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 3.0 A, C-Face Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1745, CE, CSA Certified, UL Listed, Includes Not available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.