Three-Phase Washdown Motor, 1 1/2 hp HP, 56HC Frame, 230/460V AC Voltage, 1,140 RPM Nameplate RPM

  • Mfr # 119796.00

  • Zoro # G711934929


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,140 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
5.8/2.9A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119796.00
Zoro #
G711934929
UPC #
691720044810
Country of Origin
United States

Dimensions

Length Less Shaft
10 15/16 in
Overall Length
13 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
7.7 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
HP
1 1/2 hp
Nameplate RPM
1,140 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
5.8/2.9A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230V AC, 460V AC
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
77 %
Standards
CSA Certified, UL Listed
Motor Thermal Protection
None
Inverter Rated
Inverter Rated
Finish
Epoxy-Coated
Duty Cycle
Continuous
Inverter Rating
2:1
Weight
45 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9A, 56HC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.