Zoro Homepage

Washdown Motor, 1-1/2 HP, Face/Base, 145TC

  • Mfr # 121871.00

  • Zoro # G4609081


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121871.00
Zoro #
G4609081
UPC #
691720000175
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Length Less Shaft
11 11/16 in
Body Dia.
7.38 in
Overall Length
14 1/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
86.5 %
Motor Bearings
Ball
CC Number
CC005A
Motor Service Factor
1.15
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,750 RPM
Hz
60/50 Hz
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
4.8/2.4 A
Application
General Purpose
Ins. Class
F
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
Standards
BISSC, CE, CSA, UL
NEMA Design
B
Motor Shaft Design
Keyed
Includes
Splice Kit
Motor Mounting Position
Horizontal
Weight
45 lb
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Finish
Epoxy-Coated
Duty Cycle
Continuous
Full Load Amps @ 50Hz
4.8/2.4 A
Usable @ 200V
Not Usable at 200V
Removable Base
No
Voltage @ 50Hz
460V AC
Endshield Material
Aluminum
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.