Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1 HP, 1740 RPM

  • Mfr # 191565.00

  • Zoro # G4842945


product price: $860.53
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191565.00
Zoro #
G4842945
UPC #
691720041383
Country of Origin
China

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
11 5/8 in
Shaft Length
2 in
Body Dia.
6.5 in
Overall Length
13 5/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Full Load Amps
3.2-3.0/1.5 A
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Frame Material
Stainless Steel
Motor Mounting Type
C-Face
Nominal Efficiency
85.5 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Nameplate RPM
1,750 RPM
Motor Service Factor
1.15
CC Number
CC005A
Motor Application
General Purpose
Hz
60/50 Hz
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Shaft Material
Stainless Steel
Motor Mounting Position
Horizontal
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
RPM @ 50Hz
1,750 RPM
Duty Cycle
Continuous
Voltage @ 50Hz
190/380V AC
Full Load Amps @ 50Hz
3.2-3.0/1.5 A
HP @ 50Hz
1 hp
Usable @ 208V
Usable at 208V
No. of Speeds
1
Conduit Box Location
Exterior
Service Factor @ 50Hz
1.15
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Weight
44 lb
Inverter Rating
20:1
Series
Washguard
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2-3.0/1.5 A, 143TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.