Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 1 HP, 1750, 56HC, 230/460V 119973.00

Washdown Motor, 1 HP, 1750, 56HC, 230/460V (Discontinued)

  • Mfr # 119973.00
  • Zoro # G100722977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119973.00
Zoro #
G100722977
UPC #
691720052075
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Body Dia.
6.5 in
Length Less Shaft
11 5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
13 11/16 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified, UL Recognized
Ins. Class
F
Max. Ambient Temp.
40 Degrees F
Bearing Protection
Shaft Shields
Hz
60
Usable @ 200V
No
Motor Bearings
Ball
Conduit Box Location
Exterior
Motor Application
Washdown
Removable Base
No
Finish
Unfinished
Drain Plugs
(1) Drain Plugs In Conduit Box, (1) Drain Plugs In Each End Bell
Weight
51 lb
Nominal Efficiency
85.5 %
Motor Shaft Rotation
CW/CCW
Usable @ 208V
No
Full Load Amps
2.8/1.40 A
Nameplate RPM
1,750
NEMA Design
B
Motor Mounting Type
Rigid Base
No. of Speeds
1
Endshield Material
Stainless Steel
Motor Shaft Design
Keyed
Motor Service Factor
1.2
Duty Cycle
Continuous
Motor Mounting Position
Horizontal

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.40 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.