Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 1 HP, 1760, 90L, 230/460V 119507.00

Washdown Motor, 1 HP, 1760, 90L, 230/460V (Discontinued)

  • Mfr # 119507.00
  • Zoro # G400722981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119507.00
Zoro #
G400722981
UPC #
691720000960
Country of Origin
United States

Dimensions

Bolt Circle Dia.
6 7/16 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
12 9/16 in
Shaft Dia.
15/16 in
Length Less Shaft
10 5/8 in
Body Dia.
7.3 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
90L
Motor Frame Material
Stainless Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Finish
Unfinished
Voltage @ 50Hz
460V AC
Nominal Efficiency
85.5 %
Endshield Material
Stainless Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Shaft Material
Stainless Steel
Ins. Class
F
Weight
48 lb
Conduit Box Location
Exterior
Motor Service Factor
1.2
No. of Speeds
1
Bearing Protection
Shaft Shields
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
3.2/1.60 A
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,760
Usable @ 208V
No
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Full Load Amps @ 50Hz
1.60 A
Standards
CE, CSA Certified, UL Recognized
Drain Plugs
(1) Drain Plugs In Conduit Box
Motor Bearings
Ball
Usable @ 200V
No
NEMA Design
B
Removable Base
Yes
Hz
60/50
Motor Application
Washdown

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.60 A, 90L Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base Yes, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.