Zoro Homepage

Washdown Motor, 2 HP, Face/Base, 3-Phase

  • Mfr # 119461.00

  • Zoro # G4241785


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119461.00
Zoro #
G4241785
UPC #
691720349007
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/16 in
Length Less Shaft
10 7/16 in
Body Dia.
7.38 in
Shaft Dia.
5/8 in
Overall Length
14 3/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56J
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Threaded
Motor Bearings
Ball
Ins. Class
F
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Includes
Splice Kit
Max. Ambient Temp.
40 Degrees C
Drain Plugs
(2) in Conduit Box, (4) Each End
Full Load Amps
4.8/2.4 A
Shaft Material
Stainless Steel
Hz
60/50 Hz
Inverter Rated
No
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Standards
BISSC, CE, CSA, UL
Conduit Box
Split Clam Shell with Rubber Gasket
Endshields
Cast Aluminum
Application
Washguard
Motor Mounting Position
Horizontal
Nominal Efficiency
85.5 %
Nameplate RPM
3,490 RPM
Motor Mounting Type
C-Face, Rigid Base
Duty
Continuous
NEMA Design
B
CC Number
CC005A
Motor Application
General Purpose
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Removable Base
No
Weight
45 lb
Endshield Material
Aluminum
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
No. of Speeds
1
Finish
Painted
Full Load Amps @ 50Hz
5.2-4.8/2.4 A
Voltage @ 50Hz
190/380V AC
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56J Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.