Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 3 Ph, TEFC, 2 HP, 3490 rpm 121742.00

Washdown Motor, 3 Ph, TEFC, 2 HP, 3490 rpm (Discontinued)

  • Mfr # 121742.00
  • Zoro # G0992153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121742.00
Zoro #
G0992153
UPC #
691720367568
Country of Origin
United States

Dimensions

Shaft Length
2-1/8"
Body Dia.
6-9/16"
Overall Length
12-1/2"
Length Less Shaft
10-3/8"
Shaft Dia.
7/8"

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
3001-3600
Voltage
208-230/460
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.15
Nominal Efficiency
84.0%
Motor Mounting Type
Face
Shaft Material
303 Stainless Steel
Frame Material
Stainless Steel
NEMA Design
B
Conduit Box
Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Footnotes
8, 11
Motor Shaft Design
Keyed
Drain Plugs
None
Ins. Class
F
Endshields
Stainless steel
Inverter Rated
Yes
Application
Chemical Processing
Duty
Continuous
Includes
Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.6-5.2/2.6
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60/50
Motor Bearings
Ball
Standards
UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3490
Motor Application
Washdown

Description

Washdown Motor, 3-Phase, 2 HP, 3490 Nameplate RPM, Voltage 208-230/460, Phase 3, 145TC Frame, Totally Enclosed Fan-Cooled, Full Load Amps 5.6-5.2/2.6, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Shaft Dia. 7/8 In., Shaft Length 2-1/8 In., Body Dia. 6-9/16 In., Length Less Shaft 10-3/8 In., Continuous Duty, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.