Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm 117130.00

Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (Discontinued)

  • Mfr # 117130.00
  • Zoro # G2793305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117130.00
Zoro #
G2793305
UPC #
691720367537
Country of Origin
United States

Dimensions

Overall Length
11 in
Shaft Dia.
5/8 in
Length Less Shaft
9 1/8 in
Shaft Length
1 7/8 in
Body Dia.
6.56 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Shaft Design
Keyed
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Motor Mounting Type
Face
Drain Plugs
None
Motor Bearings
Ball
Duty
Continuous
Standards
UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
Conduit Box
Oversized Stainless Steel BICB and Threaded Cover with O Ring
Frame Material
Stainless Steel
Application
Chemical Processing
Footnotes
8, 11
Nominal Efficiency
77 %
Endshields
Stainless steel
Shaft Material
303 Stainless Steel
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Application
Washdown
Includes
Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Ins. Class
F
NEMA Design
B
Full Load Amps
2.8-2.6/1.3 A
Nameplate RPM
3,450
Hz
60/50 Hz

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, Voltage 208-230/460V AC, Full Load Amps 2.8-2.6/1.3 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.