Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 3/4 HP, 3450 RPM 191476.00

Washdown Motor, 3/4 HP, 3450 RPM (Discontinued)

  • Mfr # 191476.00
  • Zoro # G4447856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191476.00
Zoro #
G4447856
UPC #
691720399453
Country of Origin
China

Dimensions

Shaft Dia.
5/8"
Shaft Length
1-7/8"
Length Less Shaft
9-7/8"

Description

Washdown Motor, 1 Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, Voltage 115/230, Full Load Amps 9.2/4.6, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.