Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 3/4 HP, Face, CWLE, 3-Phase 116774.00

Washdown Motor, 3/4 HP, Face, CWLE, 3-Phase (Discontinued)

  • Mfr # 116774.00
  • Zoro # G4241767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116774.00
Zoro #
G4241767
UPC #
691720348925
Country of Origin
United States

Dimensions

Shaft Dia.
5/8"
Overall Length
11-3/8"
Body Dia.
7-25/64"
Length Less Shaft
8-15/16"
Shaft Length
2-7/16"

Description

Washdown Jet Pump Motor, 3 Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3450, Voltage 230/460, Full Load Amps 2.4/1.2, 56J Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.