Zoro Homepage
This item is Discontinued.
Leeson Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3490 rpm 121750.00

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3490 rpm (Discontinued)

  • Mfr # 121750.00
  • Zoro # G1514335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121750.00
Zoro #
G1514335
UPC #
691720367582
Country of Origin
United States

Dimensions

Overall Length
11"
Shaft Dia.
7/8"
Length Less Shaft
8-7/8"
Body Dia.
6-9/16"
Shaft Length
2-1/8"

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
3001-3600
Voltage
208-230/460
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
NEMA Design
B
Duty
Continuous
Frame Material
Stainless Steel
Standards
UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
Includes
Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Endshields
Stainless steel
Motor Bearings
Ball
Motor Shaft Design
Keyed
Shaft Material
303 Stainless Steel
Hz
60/50
Nominal Efficiency
82.5%
Motor Application
Washdown
Inverter Rated
Yes
Application
Chemical Processing
Nameplate RPM
3490
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Conduit Box
Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Full Load Amps
4.4-4.0/2.0
Drain Plugs
None
Footnotes
8, 11

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 3490, Voltage 208-230/460, Full Load Amps 4.4-4.0/2.0, 143TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.