WashdownMotor, 1-1/2hp, 1750RPM, 230/460VAC

  • Mfr # 119528.00

  • Zoro # G111931283


product price:  $2,410.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119528.00
Zoro #
G111931283
UPC #
691720053454
Country of Origin
United States

Dimensions

Body Dia.
6.6 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 3/8 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Overall Length
12 7/16 in
Manufacturers Warranty Length
Not available

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Hz
60/50 Hz
Shaft Material
Stainless Steel
Full Load Amps @ 50Hz
2.4 A
Motor Application
General Purpose
Endshield Material
Stainless Steel
NEMA Design
B
Motor Service Factor
1.15
Voltage Compatibility
230V AC, 460V AC
Includes
Not available
HP @ 50Hz
1 hp
Voltage @ 50Hz
190/380V AC
Service Factor @ 50Hz
1.15
Motor Mounting Type
C-Face
Weight
58 lb
Usable @ 200V
Not Usable at 200V
Inverter Rated
Inverter Rated
No. of Speeds
1
Bearing Protection
Not available
Standards
CE, CSA Certified, UL Listed
Inverter Rating
3:1
Finish
No Paint
Ins. Class
F
Nameplate RPM
1,750 RPM
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
RPM @ 50Hz
1,450 RPM
Full Load Amps
4.8/2.4 A
Motor Bearings
Ball
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
86.5 %
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.