Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3/4hp, 1140RPMH, 115/230VAC

  • Mfr # 116919.00

  • Zoro # G307101308


product price: $1,548.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,001-1,100
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116919.00
Zoro #
G307101308
UPC #
691720053096
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 7/8 in
Body Dia.
6.8 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,001-1,100
Voltage
115/230V AC
Frame
56H
Motor Frame Material
Stainless Steel
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Weight
56 lb
Motor Shaft Design
Keyed
Motor Application
General Purpose
Motor Bearings
Ball
Duty Cycle
Continuous
No. of Speeds
1
Hz
60 Hz
Nominal Efficiency
71.7 %
Standards
CSA, UL
Endshield Material
Stainless Steel
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC
Full Load Amps
8.4/4.2 A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Nameplate RPM
1,140 RPM
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.4/4.2 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.