Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3/4hp, 230/460VAC

  • Mfr # 103412.00

  • Zoro # G911931209


product price: $1,891.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103412.00
Zoro #
G911931209
UPC #
691720000236
Country of Origin
United States

Dimensions

Length Less Shaft
10 5/8 in
Manufacturers Warranty Length
Not available
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Overall Length
12 1/2 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
S56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Finish
Unfinished
Standards
CE, CSA Certified, UL Listed
Voltage @ 50Hz
190/380V AC
Full Load Amps
2.4/1.2A
Service Factor @ 50Hz
1
Nominal Efficiency
77 %
Full Load Amps @ 50Hz
1.1 A
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face, Rigid Base
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
RPM @ 50Hz
1,425 RPM
Includes
Not available
Bearing Protection
Not available
Usable @ 200V
Not Usable at 200V
Shaft Material
Not available
Motor Bearings
Ball
Endshield Material
Stainless Steel
Voltage Compatibility
230V AC, 460V AC
Duty Cycle
Continuous
Nameplate RPM
1,725 RPM
HP @ 50Hz
3/4 hp
Motor Shaft Design
Keyed
NEMA Design
B
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Usable @ 208V
Not Usable at 208V
Weight
39 lb
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.4/1.2A, S56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.