Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3hp, 3490RPM, 230/460VAC

  • Mfr # 121878.00

  • Zoro # G611931257


product price: $2,845.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121878.00
Zoro #
G611931257
UPC #
691720346242
Country of Origin
United States

Dimensions

Overall Length
13 in
Manufacturers Warranty Length
Not available
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
10 3/4 in
Body Dia.
7.3 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Bearing Protection
Not available
Nameplate RPM
3,490 RPM
Standards
CE, CSA Certified, UL Listed
Weight
56 lb
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Full Load Amps
8.0/4.0 A
Motor Bearings
Ball
No. of Speeds
1
Voltage @ 50Hz
190/380V AC
Service Factor @ 50Hz
1.15
Includes
Not available
RPM @ 50Hz
2,890 RPM
Motor Application
General Purpose
Ins. Class
F
Motor Shaft Design
Keyed
Nominal Efficiency
83.8 %
Endshield Material
Stainless Steel
HP @ 50Hz
2 hp
Hz
60/50 Hz
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Finish
No Paint
Full Load Amps @ 50Hz
4.0 A
Voltage Compatibility
230V AC, 460V AC
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.