Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 7-1/2hp, 230/460VAC

  • Mfr # 194004.00

  • Zoro # G706626648


product price: $4,221.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
213TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194004.00
Zoro #
G706626648
UPC #
691720052723
Country of Origin
China

Dimensions

Body Dia.
9.84 in
Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Overall Length
21 9/16 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
213TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Inverter Rated
Inverter Rated
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Application
General Purpose
No. of Speeds
1
Motor Mounting Type
C-Face, Rigid Base
Hz
60/50 Hz
Ins. Class
F
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Voltage Compatibility
190/380, 230/460
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Standards
CE Certified, CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Nameplate RPM
3,520 RPM
Weight
156 lb
Full Load Amps
17.4/8.7 A
Inverter Rating
10:1
Finish
Unfinished
Usable @ 208V
Usable at 208V
Usable @ 200V
Usable at 200V
Endshield Material
Stainless Steel
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,520 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.4/8.7 A, 213TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.