Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.62 in. Dia. x 75 ft. Flexzilla Garden Hose Kink Resistant

  • Mfr # LE4837

  • Zoro # G310871076


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hose Length
75 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE4837
Zoro #
G310871076
UPC #
758218315972
Country of Origin
China

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in

Details

Item
Garden Hose
Kink Resistant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.