Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.38 in. x 50 ft. Steel Workforce Retractable Flexzilla Air Hose Reel

  • Mfr # MTL8611FZ

  • Zoro # G216370666


product price: $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL8611FZ
Zoro #
G216370666
UPC #
92329586112
Country of Origin
China

Description

Economical reels for indoor shop and industrial applications featuring: Dual axle support -A dual-supported axle can withstand the vibration of mobile installations: Ideal for roll-around service carts. Multi-position guide arm -Reel can be mounted on wall bench tank or overhead. Weep holes -Holes designed to drain moisture are located on the edge of drum - helps reduce rust formation. Metal latching pawl -Durable latching pawl makes an audible clicking sound allowing the latching zone to be located quickly and easily. Durable steel construction -Heavy-duty steel with corrosion-resistant powder coating. Four-way directional rollers -Allows the hose to be easily pulled from the reel. Self-locking fasteners -Fasteners stay tight even in mobile installations. Narrow size -Ideal for easy placement and storage. Spring motor -Fully-enclosed and packed with grease. Multi-position latch mechanism. Lead-in hose is 5 ft. Long - End fittings are: 3/8 MNPT x 3/8 NPSM female swivel 1/4 in.x 3/8 in. bushing included. Application: Compressed Air. Hose Size: 3/8 in. x 50 ft. Hose Material: Flexzilla Premium Hybrid Polymer. Hose Color: Zilla Green. Working Pressure: 300 PSI. Temp.Range: -40° - 150° F. Lead-in Hose fittings: 3/8 MNPT x 3/8 NPSM female swivel. Reel Inlet: 3/8 in. FNPT. Discharge Hose: 1/4 in. MNPT.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.