5/8 in ID x 75 ft L Zillagreen Garden Hose, ZillaGreen

  • Mfr # HFZG575YW

  • Zoro # G302713384


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Hose Length
75 ft
Hose Inside Dia.
5/8 in
Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZG575YW
Zoro #
G302713384
UPC #
92329591758
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in

Details

Hose Color
ZillaGreen
Hose Fitting A Type
GHT
Item
Zillagreen Garden Hose
Kink Resistant
Yes
Hose Configuration
Coupled Assembly

Description

LEGACY™ FLEXZILLA 5/8" X 75' ZILLAGREEN GARDEN HOSE W/ 3/4" GHT FITTINGS
    EXTREME ALL-WEATHER FLEXIBILITY (-40° TO 150° F AMBIENT) KINK RESISTANT - RIBBED INNER CORE DESIGN NO MEMORY - LAYS FL AT ANODIZED AIRCRAFT ALUMINUM MALE & FEMALE FI TTINGS ABRASION RESISTANT RUGGED BEND RESTRICTORS LIGHTWEIGHT, COILS EASILY FLEXZILLA™ PREMIUM WATER HOSE FLEXZILLA® TRUCK TIRE INFLATOR KIT FLEXZILLA™ GARDEN HOSE IDEAL FOR CONSTRUCTION IDEAL FOR LANDSCAPERS AND GARDENERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.