Shop LEGACY
See all product information
Create Account
AG7-X Rubber Tipped Air Blow Gun
- Mfr # AG7-X
- Zoro # G102539160
product price:Â
$
24.59
/ea
Key Features
Width
1 in
Length
4 in
Height
0.5 in
Weight
7.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AG7-X
- Zoro #
- G102539160
- UPC #
- 92329000076
- Country of Origin
- China
- Item
- Air Blow Gun
- Weight
- 7.7 lbs
Dimensions
- Width
- 1 in
- Length
- 4 in
- Height
- 0.5 in
Description
TAPERED RUBBER TIP CREATES A TIGHT SEAL FOR CLEANING OUT OIL PASSAGES AND FUEL LINES. IDEAL IN BODY SHOPS BECAUSE RUBBER TIP WILL NOT MAR PAINTED SURFACES. INLET CONNECTION IS 1/4 FEMALE NPT. CONSUMES AND DELIVERS 11 CFM AT 100 PSI INLET PRESSURE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.