Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Plug, (F)NPT, Steel

  • Mfr # A72630-BG

  • Zoro # G1819063


product price: $0.47
/ea

Key Features

Interchange Type
Automotive
Material
Steel
Coupling Component
Quick Coupler Plug
Connection Type
(F)NPT
Finish/Coating
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72630-BG
Zoro #
G1819063
UPC #
092329131572
Country of Origin
China

Dimensions

Thread Size
3/8"
Body Size - Quick Connect Air Couplings
1/4"

Details

Item
Quick Coupler Plug
Interchange Type
Automotive
Material
Steel
Coupling Component
Quick Coupler Plug
Connection Type
(F)NPT
Finish/Coating
zinc plated
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Application
Used on End of Hose or Tool Inlet
For Use With
Automotive Interchange Coupler
Max. Working Pressure @ 70 F
300 psi

Description

Quick Coupler Plug, Automotive, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.