Shop LEGACY
See all product information
Create Account
Coupler Plug Kit, 1/4", 1/4"-18,300psi
- Mfr # A72457C
- Zoro # G210831910
product price:
$
14.79
/ea
Key Features
Interchange Type
Automotive
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
Female, Male
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A72457C
- Zoro #
- G210831910
- UPC #
- 092329133071
- Country of Origin
- China
- Item
- Quick Connect Air Coupling Set
- Interchange Type
- Automotive
- Material
- Aluminum, Steel
- Coupling Component
- Universal Coupling
- Hose Fitting Gender
- Female, Male
- Connection Type
- Threaded
- Coupling Locking Type
- Sleeve
- Color
- Blue
- Includes
- (1) FNPT Coupler, (1) MNPT Coupler, (2) FNPT Plugs, (3) MNPT Plugs
- Max. Working Pressure @ 70 F
- 300 psi
- For Use With
- Automotive Interchange
- Number of Pieces in Set
- 7
- Temp. Range
- -40 Degrees to 250 Degrees F
- Finish/Coating
- Anodized, Nickel-Plated
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
Description
The LEGACY - A72457C is a coupler plug kit for 1/4 in NPT (1/4”-18 NPT) quick connect applications. The components are made from aluminum and steel and are finished in blue. The kit includes multiple plugs and couplers sized for 1/4 in connections, featuring a sleeve-type locking mechanism (per included coupler design) and NPT thread connections.
Key Features:
- Complete set includes (1) FNPT coupler, (1) MNPT coupler, (2) FNPT plugs, and (3) MNPT plugs, totaling 7 pieces.
- Coupling size and hose fitting size of 1/4 in, suitable for matching hose and tool connections.
- Thread size: 1/4"-18 NPT standard.
- Hose fitting gender combination: one female and one male fitting.
- Maximum working pressure rating: 300 psi at 70°F.
- Incorporates universal coupling components with sleeve locking type (for connection use with the sleeve locking mechanism).