Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72649-BG
Zoro #
G2927267
UPC #
092329131633
Country of Origin
China
Dimensions
Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Pipe Size
3/8"
Pipe Size - Quick Connect Air Couplings
3/8"
Body Size - Quick Connect Air Couplings
1/4"
Details
Quick Connect Air Coupling Material
Stainless Steel
Quick Connect Air Coupling Interchange Type
Tru-Flate-Automotive
Quick Connect Air Coupling Max. Pressure
400 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Temp. Range
0 Degrees to 170 Degrees F
Application
Used on End of Hose or Tool Inlet for Connection to Quick Coupler
Interchange Type - Quick Connect Air Couplings
Tru-Flate-Automotive
Material - Quick Connect Air Couplings
Stainless Steel
Max. Pressure - Quick Connect Air Couplings
400 psi
Hose Connection - Quick Connect Air Couplings
(M)NPT
Item
Quick Coupler Plug
Locking Type - Quick Connect Air Couplings
Sleeve
Quick Connect Air Coupling Locking Type
Sleeve
Quick Connect Air Coupling Hose Connection
(M)NPT
Interchange Type
Automotive
Material
304 Stainless Steel
Coupling Locking Type
Sleeve
For Use With
Automotive Interchange Coupler
Description
Quick Coupler Plug, Automotive, 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.