
Flexzilla SwivelGrip 5/8 in. D X 5 ft. L Heavy Duty Premium Grade Garden Hose
Mfr # HFZG505YWS
Zoro # G815547537
product price:Â $20.99
/eaKey Features
Hose Length
5 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
Premium Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFZG505YWS
Zoro #
G815547537
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
5 ft
Hose Inside Dia.
5/8 in
Details
Item
SwivelGrip Garden Hose
Kink Resistant
Yes
Features
Premium Grade
Description
Flexzilla garden lead in hoses were engineered with a lightweight flexible hybrid polymer to lie flat and eliminate kinking under pressure. Lead in hoses come in shorter lengths that allow you to attach a garden reel to the spigot without all the excess hose. Lead in hoses can be attached to the end of an existing hose to add SwivelGrip convenience. The swivel action ensures that either end can be easily attached and the hose extended without twisting, so sprinklers lie flat and your work is more efficient. Plus, with our superior O-ring you get a long-term, leak free connection at the spigot that outlasts the competition by far.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.