This item is Discontinued.

Legacy Home Legacy Home MEDIA-HF190005FP-UBS 53.875 x 15.375 x 31 in. Wilson Dark Oak TV Stand with Electric Fireplace Insert; Brown MEDIA-HF190005FP-UBS

This item is Discontinued.

Legacy Home

Legacy Home MEDIA-HF190005FP-UBS 53.875 x 15.375 x 31 in. Wilson Dark Oak TV Stand with Electric Fireplace Insert; Brown (Discontinued)

Mfr # MEDIA-HF190005FP-UBS
Zoro # G303951624
UPC # 94997934448
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MEDIA-HF190005FP-UBS
Zoro #
G303951624
UPC #
94997934448
Country of Origin
China

Description

This attractive Oak Finish TV stand with built in fireplace is functional as it is beautiful. Two upper open shelves allow for storage of AV Components. Two lower cabinets with shelf give ample storage for games, DVD's and accessories. The built in fireplace will keep you warm on those cold winter days but can be run without heat to create a romantic setting which is easily controlled with hand held remote.

Features
  • Wilson Dark Oak TV Stand with Electric Fireplace Insert
  • Easily heat up to 400 square feet
Specifications
  • Color: Brown
  • Collection: Wilson
  • Finish: Dark Oak
  • Dimension: 53.875" W x 15.375" D x 31" H
  • Weight: 105.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.