Zoro Homepage

Hose Air Flexilla0.38 in. x 35 ft. Hi-Vis Sfty

  • Mfr # LMHFZ3835YW2

  • Zoro # G015781335


product price: $45.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMHFZ3835YW2
Zoro #
G015781335
UPC #
923293851428
Country of Origin
China

Description

Flexzilla is a revolutionary hose featuring a Premium Hybrid Polymer material that redefines flexibility. Flexzilla hose characteristics offer zero memory allowing it to lay-flat exactly where you drop it and won't work against you during operation or coiling after use. Flexzilla offers extreme all-weather flexibility even in sub-zero conditions. Flexzilla is currently in use by oil companies located in Alaska! Flexzilla Air Hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff. Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Features -Durable and reliable construction -Easy to use and convenient designs -Tools for different applications -Threads: 1/4 inch MNPT -Lays flat no memory -Superior bend radius -Kink resistant under pressure -Extreme all-weather flexibility even in sub-zero temperatures! -40A° to 140A° F -Maximum working pressure: 300 PSI -3:1 Safety factor -Excellent abrasion-resistant outer cover -Includes bend restrictor that reduces wear and tear prolonging the life of the hose Specifications - Color: ZillaGreen - Size: 3/8 inch x 35 feet - Material: Premium Hybrid Polymer - Working Pressure: 300 PSI - Temp. Range: -40 F to 140 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.