Zoro Homepage
This item is Discontinued.
Legacy Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 200 psi L8305N-GRA

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 200 psi (Discontinued)

  • Mfr # L8305N-GRA
  • Zoro # G0580736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8305N-GRA
Zoro #
G0580736
UPC #
092329083147
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
19 1/8 in
Overall Width
10 5/8 in
Overall Height
17 1/8 in

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 17 1/8 in, Overall Length 19 1/8 in, Overall Width 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.