Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 4000 psi (Discontinued)
- Mfr # L8081FZ-GRA
- Zoro # G2659955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8081FZ-GRA
Zoro #
G2659955
UPC #
092329580813
Country of Origin
Spain
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
19 in
Overall Width
7 3/4 in
Overall Height
19 1/4 in
Length
19 in
Height
19 1/4 in
Width
7 3/4 in
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 19 1/4 in, Overall Length 19 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.