Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Repair Kit, Brass, 3/8 In.

  • Mfr # A1662K-BG-GRA

  • Zoro # G2640111


product price: $4.19
/ea

Key Features

Includes
(1) 3/8 in Hose Barb Splicer, (1) 3/8 in Hose Barb x 1/4 in MNPT Fittings, (3) Hose Clamps
Temp. Range
-40 Degrees to 160 Degrees F
Material
Brass
Pipe Size
1/4" NPT
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1662K-BG-GRA
Zoro #
G2640111
UPC #
092329130438
Country of Origin
China

Dimensions

Pipe Size
1/4" NPT
Barb Size
3/8 in

Details

Item
Hose Repair Kit
Includes
(1) 3/8 in Hose Barb Splicer, (1) 3/8 in Hose Barb x 1/4 in MNPT Fittings, (3) Hose Clamps
Temp. Range
-40 Degrees to 160 Degrees F
Material
Brass
Max. Pressure
150 psi

Description

Hose Repair Kit, Barb Size 3/8 in, Temp. Range -40 Degrees to 160 Degrees F, Includes (1) 3/8 in Hose Barb Splicer, (1) 3/8 in Hose Barb x 1/4 in MNPT Fittings, (3) Hose Clamps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.