L8305FZ Levelwind Retractable Hose Reel 3/8 in. x 50 ft. Flexzilla

  • Mfr # MTL8305FZ
  • Zoro # G204084346
product price: 
$
329.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTL8305FZ
Zoro #
G204084346
UPC #
92329583050
Country of Origin
China

Description

For a unique winding system that automatically layers thehose back and forth across the reel. This ensures that thehose is coiled smoothly easily ... every time!
  • Adjustable Hose Stopper - Increase or decrease thelength of the hose that remains when hose is fully retracted
  • Seven Position Locking Bracket - These reels can swivelfreely on a mounting bracket up to 138ø or can be lockedinto place using the locking brace. Up to seven differentlocking angles can be utilized.
  • Latching Mode Switch - Choose from latching hose every 3ft. for extended use or switch to free run for immediate automatic rewinding
  • Extra large swivel - A ü in. swivel reduces flowrestrictions and allows for maximum flow
  • Free Standing Base - Portable! Use freestanding ormounted on wall or ceiling ... flat base allows reel to reston ground. Built-in handle for carrying ease!
  • Durable Construction - Made from durable UV stabilized polypropylene
  • Flexzilla Air Hose features durable lightweight airhose without memory. Extreme temperature performance withranges of 150F -40F300 psi working pressure and engineered of a hybrid polymerthat combines the best qualities of both PVC and rubber.3/8" x 50'
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews