Legacy Mfg. Co. LEG-HFZPW3425M Pressure Washer Hose

  • Mfr # LEG-HFZPW3425M

  • Zoro # G704151234


product price:  $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEG-HFZPW3425M
Zoro #
G704151234
UPC #
747925287092
Country of Origin
China

Description

Features
  • Extreme flexibility under pressure! Flexzilla is a revolutionary pressure washer hose that redefines flexibility, even under pressure!
  • Unlike other pressure washer hose, Flexzilla stays flexible when pressurized for use and offers minimal memory when depressurized, so it lays flat and won’t work against you before or after use.
  • Ideal For: Landscapers, Lawn and Garden, Wash down, &Contractors
  • Flexzilla Pressure Washer Hose
  • Extreme flexibility under pressure
  • M22 brass connectors (nickel plated)
  • SS hydraulic crimped ferrules
  • Integral non-kink bend restrictor
  • 3500 PSI working pressure
  • Cold water use only
  • Color - ZillaGreen
  • Length - 25 ft.
  • Hose I.D. - 0.25 in.
  • Temperature Range - -40° F to 150° F ambient
  • Fitting - M22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.