This item is Discontinued.

Regency Desk/ 3 Lateral File Quad Legacy Stand Up Desk, Lateral File Quad, 46" D X Mahogany LSSD3LF7246MH

Desk/ 3 Lateral File Quad Legacy Stand Up Desk, Lateral File Quad, 46" D X Mahogany (Discontinued)

  • Mfr # LSSD3LF7246MH
  • Zoro # G0296578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSD3LF7246MH
Zoro #
G0296578
UPC #
843532023495
Country of Origin
Unknown

Dimensions

Overall Depth
46"
Width
72"
Height
42"

Details

Type
Desk/ 3 Lateral File Quad
Item
Legacy Stand Up Desk,Lateral File Quad
Color
Mahogany
Material
Melamine Laminate
Number of Drawers
3
Top Material
Melamine Laminate
Color Top
Mahogany
Series
Legacy

Description

Legacy Stand Up Desk,Lateral File Quad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.