Mfg. Co. LEG-HFZG550YW 0.62 in. x 50 ft. Flexzilla Garden
- Mfr # LEG-HFZG550YW
- Zoro # G504041858
product price:
$
81.55
/ea
Key Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEG-HFZG550YW
- Zoro #
- G504041858
- UPC #
- 747925318734
- Country of Origin
- China
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
Details
- Item
- Garden Hose
- Kink Resistant
- Yes
Description
Features
- Flexzilla is a revolutionary hose featuring a Premium Hybrid Polymer material that redefines flexibility
- Flexzilla hose characteristics offer zero memory allowing it to lay-flat exactly where you drop it and won’t work against you during operation or coiling after use
- Flexzilla offers extreme all-weather flexibility, even in sub-zero conditions
- Flexzilla Garden Hose Features -
- Extreme all-weather flexibility (-40° to 150° F Ambient)
- Abrasion resistant
- Bend restrictors
- No memory - lays flat
- Lightweight, coils easily
- Kink resistant rib inner core design
- 0.75 in.- 11.5 GHT fittings both ends
- Crush resistant anodized aircraft aluminum male &female fittings
- 150 PSI working pressure, 500 PSI burst pressure
- Size - 5/8 in. x 50 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.