Quick Connect Coupler, 1/4 in, 300 psi
Mfr # A71410B
Zoro # G310831827
product price: $4.79
/eaKey Features
Interchange Type
ARO
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
Female
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A71410B
Zoro #
G310831827
UPC #
092329132944
Country of Origin
China
Dimensions
Hose Fitting Size
1/4 in
Thread Size
1/4"-18
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1/4 in
Details
Item
Quick Connect Coupler
Interchange Type
ARO
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
Female
Connection Type
FNPT
Max. Flow Rate
877.8 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Green
Max. Working Pressure @ 70 F
300 psi
For Use With
ARO Interchange Coupler
For Hose I.D.
1/4 in
Description
Quick Connect Coupler, ARO, Aluminum, Steel, Universal Coupling, Female, FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.