Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Coupler, 1/4 in, 300 psi

  • Mfr # A72420C

  • Zoro # G210831972


product price: $5.15
/ea

Key Features

Interchange Type
Automotive
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
Male
Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72420C
Zoro #
G210831972
UPC #
092329006566
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Thread Size
1/4"-18
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1/4 in

Details

Item
Quick Connect Coupler
Interchange Type
Automotive
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
Male
Connection Type
MNPT
Max. Flow Rate
792.8 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Blue
Max. Working Pressure @ 70 F
300 psi
For Use With
Automotive Interchange Coupler
For Hose I.D.
1/4 in

Description

Quick Connect Coupler, Automotive, Aluminum, Steel, Universal Coupling, Male, MNPT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.