Quick Connect Coupler, 1/4 in, .
Mfr # A73410D
Zoro # G010831882
product price: $4.89
/eaKey Features
Interchange Type
Industrial
Material
Aluminum, Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A73410D
Zoro #
G010831882
UPC #
092329077139
Country of Origin
China
Dimensions
Hose Fitting Size
1/4 in
Thread Size
1/4"-18
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1/4 in
Details
Item
Quick Connect Coupler
Interchange Type
Industrial
Material
Aluminum, Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
FNPT
Max. Flow Rate
804.2 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Red
For Use With
Industrial Interchange Coupler
Max. Working Pressure @ 70 F
300 psi
For Hose I.D.
1/4 in
Description
Quick Connect Coupler, Industrial, Aluminum, Steel, Socket, Female, FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.