Quick Connect Plug, 1/4 in, 300 psi
Mfr # A72430C-2pk
Zoro # G810831877
product price: $3.19
/pk 2, $1.60/eaKey Features
Interchange Type
Automotive
Material
Aluminum
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72430C-2pk
Zoro #
G810831877
UPC #
092329133019
Country of Origin
China
Dimensions
Hose Fitting Size
1/4 in
Thread Size
1/4"-18
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1/4 in
Details
Item
Quick Connect Plug
Interchange Type
Automotive
Material
Aluminum
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
FNPT
Max. Flow Rate
792.8 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Blue
Max. Working Pressure @ 70 F
300 psi
For Use With
Automotive Interchange Coupler
For Hose I.D.
1/4 in
Description
Quick Connect Plug, Automotive, Aluminum, Plug, Female, FNPT, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.