Zoro Homepage

Quick Connect Plug, 1/4 in, 300 psi

  • Mfr # A72440C-2pk

  • Zoro # G610831848


product price: $2.95
/pk 2, $1.48/ea

Key Features

Interchange Type
Automotive
Material
Aluminum
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72440C-2pk
Zoro #
G610831848
UPC #
092329133026
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Thread Size
1/4"-18
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1/4 in

Details

Item
Quick Connect Plug
Interchange Type
Automotive
Material
Aluminum
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
MNPT
Max. Flow Rate
792.8 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Blue
Max. Working Pressure @ 70 F
300 psi
For Use With
Automotive Interchange Coupler
For Hose I.D.
1/4 in

Description

Quick Connect Plug, Automotive, Aluminum, Plug, Male, MNPT, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.